2 oz. Climate Smooth Soldering Paste Zoom

2 oz. Climate Smooth Soldering Paste

SKU:10608

Brand: Hercules

Hercules
Qty Price
$2.45
/ each
$112.80 / box (48 units x $2.35)
In Stock! Ships in 24-48 Hours
(63 Available)
3

Specs

Product Type: Standard Flux
Size: 2 oz
Melting Point: 120° to 140°F
Color: Brown

Description for Hercules 10608

Features:

  • Smooth, superior quality petrolatum based flux, especially formulated for use in extreme climate temperatures all year long.
  • Unlike some paste fluxes which become semi-liquid when stored at high temperatures, and stiff at low temperatures, climate smooth will NOT lose its consistency.
  • For use with all soft solders-including new, higher melting alloys.
  • For sweat soldering most common metals except aluminum.
  • Self-cleaning; lead-free formula.
  • Chemically removes oxides on contact and prevents oxidation during heating.
  • Meets Commercial Item Description A-A-51145 (supersedes Fed. Spec. O-F-506).
Note: Screw Cap w/ Brush

2 oz. Climate Smooth Soldering Paste

REVIEW SNAPSHOT®

by PowerReviews
Hercules9 oz. Climate Smooth Soldering Paste
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great for small jobs or DIY's

By MM on LI

from Melville NY

Verified Buyer

Comments about 2 oz. Climate Smooth Soldering Paste:

Never again mess with those stupid tins that no one can open, never again look for the flux brush in the bottom of the tool box, never again have to use a rag to wipe off the brush cause its got dirt on it.
This bottle is only a little more than thos little tins, but has the brush in the cap, is opened with gloved dirty and slippery hands and is easily closed and sealed between jobs. No more dented tins that need pliers or screwdrivers to pry open, no more lost brushes and no more trying to find a spot to put the brush to keep it clean between soldering joints...

(0 of 1 customers found this review helpful)

 
5.0

good experience

By Bub

from Winchester, VA

Verified Buyer

Comments about 9 oz. Climate Smooth Soldering Paste:

exactly what I wanted

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons