Jel-Flux, 8 fl. oz. Zoom

Jel-Flux, 8 fl. oz.

SKU:10815

Brand: Hercules

Hercules
Qty Price
$8.95
/ each
$207.60 / box (24 units x $8.65)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Water Flushable Paste
Color: Translucent
Size: 4 oz

Description for Hercules 10815

Note: Dauber in cap

Features:

  • Superior low smoke, low odor formula rinses clean with water or a damp cloth
  • Does not contain grease, oil or wax so there is no build-up of residue
  • Excess flux and flux residues are completely water flushable as required by ASTM B-813
  • Jel-flux is a thick fluid that can be easily applied with supplied dauber to surfaces
  • Self-cleaning flux contains ammoniates to penetrate tough oil films and to clean surfaces prior to soldering
  • Prevents oxidation during heating, enhances uniform solder flow to form perfect, leak free joints
  • Non-drip, non-runny flux is lead-free and safe for potable water
  • Works with all commonly used solder alloys and most metals except aluminum
  • Does not freeze or decompose at high temperatures
  • Environmentally friendly. Meets Commercial Item Description A-A-51145 (supersedes Fed. Spec. O-F-506). Meets ASTM B-813.

Jel-Flux, 8 fl. oz.

REVIEW SNAPSHOT®

by PowerReviews
HerculesJel-Flux, 8 fl. oz.
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Works good

By RUN2JC

from San Diego, CA

Verified Buyer

Comments about Jel-Flux, 8 fl. oz.:

This flux seems to work as good as the Everfulx that we have been using for years. My employees like the fact that the lid has a built in dauber to apply the flux to the pipe and fittings, which helps keep their tool trays clean and the flux free of foreign debris. As long as the price is right we will continue to buy this product.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers