TFE Pipe Joint Tape, 3/4" x 520" Zoom

TFE Pipe Joint Tape, 3/4" x 520"

SKU:15176

Brand: Hercules

Hercules
Qty Price
$1.18
/ each
$41.04 / box (36 units x $1.14)
In Stock! Ships in 24-48 Hours
(240 Available)
0

Resources

Specs

Length (Inches): 520"
Width: 3/4"
Material: PTFE
Color: White
Application: Plumbing
Max Pressure (PSI): 10000 psi
Temperature Range (F): -450°-500°F

Description for Hercules 15176

Features:

  • Economy-grade, low density tape.
  • Can be used on all threaded pipe, valves and fittings.
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Weather-resistant, flexible, low dielectric constant, chemically inert and usable at low temperatures.
  • Performs over a temperature range of -450° to 500° F; 10,000 psi. Non-hardening, non-toxic, non-stick, non-flammable.
  • Based on imported TFE, but meets performance requirements for MIL SPEC. MIL-T-27730 (ASG).
  • White color for universal use.

TFE Pipe Joint Tape, 3/4" x 520"

REVIEW SNAPSHOT®

by PowerReviews
HerculesTFE Pipe Joint Tape, 3/4" x 520"
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

For the money, you cant beat it

By J&B Plumbing

from Long Island, NY

Verified Buyer

Comments about TFE Pipe Joint Tape, 3/4" x 520":

As a plumber, teflon tape is very handy. I go through rolls of it very quickly. Its inexpensive and great to have plenty of it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers