TFE Pipe Joint Tape, 1/2" x 60" (carded, blister pack) Zoom

TFE Pipe Joint Tape, 1/2" x 60" (carded, blister pack)

SKU:15104

Brand: Hercules

Hercules
15104 has been discontinued.
Suggested Alternative:
SKU: 15162
Brand: Hercules
0

Resources

Specs

Width: 1/2"
Length (Inches): 60"
Material: Teflon

Description for Hercules 15104

Features:

  • Economy-grade, low density tape.
  • Can be used on all threaded pipe, valves and fittings.
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Weather-resistant, flexible, low dielectric constant, chemically inert and usable at low temperatures.
  • Performs over a temperature range of -450° to 500° F; 10,000 psi. Non-hardening, non-toxic, non-stick, non-flammable.
  • Based on imported TFE, but meets performance requirements for MIL SPEC. MIL-T-27730 (ASG).
  • White color for universal use.

TFE Pipe Joint Tape, 1/2" x 60" (carded, blister pack)

Q&A: Ask the Questions, share answers