Multipurpose Heavy Industrial Tape Dope, 1/2" x 500" Zoom

Multipurpose Heavy Industrial Tape Dope, 1/2" x 500"

SKU:15124

Brand: Hercules

Hercules
Qty Price
$6.85
/ each
$158.16 / box (24 units x $6.59)
In Stock! Ships in 24-48 Hours
(7 Available)
2

Specs

Width: 1/2"
Length: 500"
Size: 1/2" x 500"
Temperature Range (F): -450°-500°F
Max Pressure (PSI): 10000 psi
Color: White
Melting Point: 620°F
Thickness: 3.5 mm

Description for Hercules 15124

This high-density genuine tape dope is the best tape sealant available, and is specified by many industrial users, utilities, and government agencies. At 3 mil thick, it requires far fewer wraps than cheaper tapes.

Features

  • Easy-to-use - for sealing all types of threaded pipe, valves, fittings, accessories and controls, including those made from steel, galvanized and black iron, brass, copper, aluminum, stainless steel, glass, monel, synthetic rubber, and all plastics.
  • Appropriate for pipes carrying: acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Long shelf life.
  • Self-lubricating, with excellent dielectric properties which minimize galvanic action.
  • Made with PTFE.
  • Will not harden, crack, or crumble, clean break-off; no shredding.
  • Will not contaminate material in pipes.
  • Protects against any chemical corrosive action, and is not affected by weather.
  • Non-toxic.
  • Performs over a temperature range of -450º to 500º F; 10,000 psi.
  • Meets Mil Spec. MIL-T-27730A.
  • White color for universal use.

Multipurpose Heavy Industrial Tape Dope, 1/2" x 500"

REVIEW SNAPSHOT®

by PowerReviews
HerculesMultipurpose Heavy Industrial Tape Dope, 1/2" x 500"
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Thick

By DementedDad

from Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Multipurpose Heavy Industrial Tape Dope, 1/2" x 500":

        Much thicker than regular teflon tape. Easier to use as a result and only one turn is needed. I used it to seal copper to steel fittings and some black pipe fittings. No issues.

        • Was this a gift?:
        • No
         
        5.0

        Seals better than the cheaper varieties

        By JD

        from BlandonPa

        Verified Buyer

        Comments about Multipurpose Heavy Industrial Tape Dope, 1/2" x 500":

        Tape is thicker than most tape available at the Big Box stores so it seals better anduses much less tape

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons