Multipurpose Heavy Industrial Tape Dope, 1/2" x 750" Zoom

Multipurpose Heavy Industrial Tape Dope, 1/2" x 750"

SKU:15127

Brand: Hercules

Hercules
Qty Price
$9.65
/ each
$222.00 / box (24 units x $9.25)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Width: 1/2"
Length: 750"
Size: 1/2" x 750"
Temperature Range (F): -450°-500°F
Max Pressure (PSI): 10000 psi
Color: White
Melting Point: 620°F
Thickness: 3.5 mm

Description for Hercules 15127

This high-density genuine tape dope is the best tape sealant available, and is specified by many industrial users, utilities, and government agencies. At 3 mil thick, it requires far fewer wraps than cheaper tapes.

Features

  • Easy-to-use - for sealing all types of threaded pipe, valves, fittings, accessories and controls, including those made from steel, galvanized and black iron, brass, copper, aluminum, stainless steel, glass, monel, synthetic rubber, and all plastics.
  • Appropriate for pipes carrying: acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Long shelf life.
  • Self-lubricating, with excellent dielectric properties which minimize galvanic action.
  • Made with PTFE.
  • Will not harden, crack, or crumble, clean break-off; no shredding.
  • Will not contaminate material in pipes.
  • Protects against any chemical corrosive action, and is not affected by weather.
  • Non-toxic.
  • Performs over a temperature range of -450º to 500º F; 10,000 psi.
  • Meets Mil Spec. MIL-T-27730A.
  • White color for universal use.

Multipurpose Heavy Industrial Tape Dope, 1/2" x 750"

REVIEW SNAPSHOT®

by PowerReviews
HerculesMultipurpose Heavy Industrial Tape Dope, 1/2" x 500"
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Thick

By DementedDad

from Texas

Verified Buyer

Comments about Multipurpose Heavy Industrial Tape Dope, 1/2" x 500":

Much thicker than regular teflon tape. Easier to use as a result and only one turn is needed. I used it to seal copper to steel fittings and some black pipe fittings. No issues.

  • Was this a gift?:
  • No
 
5.0

Seals better than the cheaper varieties

By JD

from BlandonPa

Verified Buyer

Comments about Multipurpose Heavy Industrial Tape Dope, 1/2" x 500":

Tape is thicker than most tape available at the Big Box stores so it seals better anduses much less tape

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Multipurpose Heavy Industrial Tape Dope, 1/2" x 500"

    Q:

    What color is this tape,please?

    I'm looking for a pipe thread tape that a coworker used on a job about a month ago that had pipe dope already on the tape itself. He swears it was blue.
    Asked on 11/16/2015 by Mark from Sparks, NV

    1 answer

    • CUSTOMER CARE

      A:

      15124 is white.

      Answered on 3/24/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?