TFE Pipe Joint Tape, 1/2" x 1296" Zoom

TFE Pipe Joint Tape, 1/2" x 1296"

SKU:15169

Brand: Hercules

Hercules
Qty Price
$1.81
/ each
$63.00 / box (36 units x $1.75)
In Stock! Ships in 24-48 Hours
(79 Available)
2

Specs

Length (Inches): 1296"
Width: 1/2"
Material: PTFE
Color: White
Application: Plumbing
Max Pressure (PSI): 10000 psi
Temperature Range (F): -450°-500°F

Description for Hercules 15169

Features:

  • Economy-grade, low density tape.
  • Can be used on all threaded pipe, valves and fittings.
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical.
  • Weather-resistant, flexible, low dielectric constant, chemically inert and usable at low temperatures.
  • Performs over a temperature range of -450° to 500° F; 10,000 psi. Non-hardening, non-toxic, non-stick, non-flammable.
  • Based on imported TFE, but meets performance requirements for MIL SPEC. MIL-T-27730 (ASG).
  • White color for universal use.

TFE Pipe Joint Tape, 1/2" x 1296"

REVIEW SNAPSHOT®

by PowerReviews
HerculesTFE Pipe Joint Tape, 1/2" x 1296"
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Thumbs Up

By Allen

from Hattiesburg, MS

Verified Buyer

Comments about TFE Pipe Joint Tape, 1/2" x 1296":

Thumbs Up

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons