1 pt. Pro Dope (screw cap with brush) Zoom

1 pt. Pro Dope (screw cap with brush)

SKU:15427

Brand: Hercules

Hercules
Qty Price
$5.15
/ each
$59.40 / box (12 units x $4.95)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Brushability: -15°F
Size: 1 Pint
Max Pressure (PSI): 200 (Gases)
250 (Hydraulic)
Temperature Range (F): 0°F to 350°F

Description for Hercules 15427

This leader in traditional, standard oil-based thread sealants ensures exceptional leak-proof joints.

Product Features

  • For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis
  • Uniform, smooth consistency provides for an easy application; will not drip or spill out of container
  • Long shelf life
  • Non-setting formula will not harden, crack or become brittle
  • Lubricates as it forms a tight pressure seal
  • Inhibits rust and corrosion.
    Wipes clean from hands
  • Withstands air/steam pressure to 200 psi and liquid pressure to 250 psi at temperatures ranging from 0° F to 350° F
  • NOT FOR LP GAS
  • Not for use on plastic pipe or fittings
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Meets Fed. Spec. TT-S-1732
  • Gray in Color

1 pt. Pro Dope (screw cap with brush)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 1/2 pt. Pro Dope (screw cap with brush)

    Q:

    why cant it be used with LP Gas?
    Asked on 8/17/2012 by reilly

    1 answer

    • CUSTOMER CARE

      A:

      Hercules does not recommend its use with LP gas because of a potential of LP gas to degrade the product in time.

      Answered on 9/4/2012 by PexSupply Staff from NY
  • 1/2 pt. Pro Dope (screw cap with brush)

    Q:

    can pro dope be used to seal a new strainer?
    Asked on 3/21/2012 by peter from ct.

    2 answers

    • VERIFIED BUYER

      A:

      No. Use plumber's putty.

      Answered on 3/21/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Pro dope or thread sealant will work on metallic and non metallic threads in a plumbing loop. Your question is a little vagu I don't know how and where you want to use the dope. The dope must be sealing threaded connections.
      JD

      Answered on 3/21/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product?