Grrip Thread Sealant - 1/2 pt. Zoom

Grrip Thread Sealant - 1/2 pt.

SKU:15515

Brand: Hercules

Hercules
Qty Price
$8.55
/ each
$198.00 / box (24 units x $8.25)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2 Pint
Brushability: 20°F
Temperature Range (F): -50°F to 400°F
Max Pressure (PSI): 12000 psi (Hydraulic)
2600 (Gases)

Description for Hercules 15515

Product Features:

  • All-purpose, tough, pliable, non-petroleum based seal for joints, valves, flanges, and gaskets - puts joints into service in minutes
  • Brushable, non-separating, will not run or drip from joints
  • Sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink
  • For use on metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel; and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer)
  • Apply to pumps, tanks and equipment carrying steam, water, oil, gasoline, fuel oil, hydraulic fluids, natural and LP gas (vapor state), other gases (except oxygen), liquids and chemicals (see spec sheet for details)
  • Can easily be cleaned from tools and hands with isopropyl alcohol or Hercules for Hands towels
  • Performs over a temperature range of -50º to 400º F (on steel pipe), 12,000 psi (hydraulic), 2600 psi (gas)
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Conforms to Mil. Spec. Mil-S-45180 D.
Note: Brush-in-cap

Grrip Thread Sealant - 1/2 pt.

REVIEW SNAPSHOT®

by PowerReviews
HerculesGrrip Thread Sealant - 1/2 pt.
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Grrip is Great

By Donnie

from Hampden, MA

Verified Buyer

Comments about Grrip Thread Sealant - 1/2 pt.:

Works great on boilers. Never a leak.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers