Grrip Lite Thread Sealant - 1/2 pt. Zoom

Grrip Lite Thread Sealant - 1/2 pt.


Brand: Hercules

15555 has been discontinued.
Suggested Alternative:
SKU: 15515
Brand: Hercules



Application: Plumbing
Size: 1/2 Pint
Brushability: 20°F
Temperature Range (F): -90°F to 450°F
Max Pressure (PSI): 12000 psi (Hydraulic)
2600 (Gases)

Description for Hercules 15555

Product Features:

  • All-purpose pipe joint and gasket sealing compound for use on metals including Aluminum, Black Iron, Brass, Copper, Stainless Steel, Galvanized Steel and on Plastics including PVC
  • Grrip Lite sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink.
  • Provides leak-proof resistance to high pressure, temperature, expansion, contraction and extreme vibration
  • Joints can be disassembled easily, without damage to pipe or equipment
  • Grrip Lite can be removed from skin or clothing, tools or equipment with isopropyl alcohol or Hercules For Hands Hand Cleaners
  • Ideal for sealing jobs in plumbing, heating, piping, air conditioning, refrigeration, automotive and innumerable industrial applications
  • Grrip Lite is applied easily with the natural bristle brush even at temperatures as low as +20°F and performs over a temperature range of -90°F to +450°F
  • It provides leak proof hydraulic resistance to 12,000 psi and withstands gas pressure 2,600 psi
  • Grrip Lite is a tan colored thread sealant which contains no lead.
Note: Brush-in-cap

Grrip Lite Thread Sealant - 1/2 pt.

Q&A: Ask the Questions, share answers