Real Tuff Thread Sealant - 5 gal. Zoom

Real Tuff Thread Sealant - 5 gal.

SKU:15640

Brand: Hercules

Hercules
Qty Price
$699.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Size: 5 Gallon
Brushability: -25°F
Max Pressure (PSI): 12000 psi (Hydraulic)
2600 (Gases)
Temperature Range (F): -50ºF to 500ºF

Description for Hercules 15640

Image displayed represents 8 oz can.

Product Features:

  • Multi-purpose thread sealant formulated with the highest percentage PTFE content on the market. (PTFE particles fill cracks and tiny thread imperfections - providing superior lubricating and sealing properties).
  • Leak-free joints can be tested and put into service immediately
  • Holds tight against vibration, expansion, and contraction
  • Brushable, non-separating, will not run or drip from joints
  • Soft set; no cure time required
  • Withstands temperatures from -50ºF to 500ºF (on steel pipe), and pressures of 12,000 psi (hydraulic), 2600 psi (gas)
  • For use with liquids, including acids and alkalis and gases (except oxygen)
  • For use on metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer)
  • Superior anti-galling properties with stainless steel
  • Excellent resistance to strong acids, alkalis and ketones
  • Non-flammable and contains no heavy metals or volatile solvents
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Meets Fed. Spec. TT-S-1732
  • White

Real Tuff Thread Sealant - 5 gal.

REVIEW SNAPSHOT®

by PowerReviews
HerculesReal Tuff Thread Sealant (Brush-in-Cap) - 1 qt.
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

the best

By pipe threader

from central NJ

Comments about Real Tuff Thread Sealant (Brush-in-Cap) - 1 qt.:

the one and only pipe dope i use on natural gas lines commercial and residential. never had a leak or problem. expensive but totally worth it.

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By todrut

from Nashville, TN

Verified Buyer

Comments about Real Tuff Thread Sealant - 1/4 pt.:

first time I bought and tried this product. No problems at all.

(1 of 1 customers found this review helpful)

 
5.0

The only thread sealant we will ever use

By Steve

from Washington DC

Verified Buyer

Comments about Real Tuff Thread Sealant - 16 oz.:

This product has proven to be a superior thread sealant. We use it on all of our steam pipe repairs and have never been disapointed with the results.

(2 of 2 customers found this review helpful)

 
5.0

Great product and price

By ShopMAN

from Albany Ga.

Verified Buyer

Comments about Real Tuff Thread Sealant - 16 oz.:

We use a bunch of pipe fitting in our products, nothing compairs to this item.

(3 of 3 customers found this review helpful)

 
5.0

This stuff is very good. & hi temp

By WOLFY

from BAY AREA

Verified Buyer

Comments about Real Tuff Thread Sealant - 16 oz.:

It can be used on all sorts of pipe including Stainless steel.It is good for temps -200f to 550f,and pressure up to 2600 psi. This product does not tend to drip from joints . It spreads on consistantly if one pays attention to this.This stuff seals lines with alkalis,brine,corrosives,gasoline,natural&LP gasses,oils,refrigerants AND MORE....

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Real Tuff Thread Sealant - 1/4 pt.

    Q:

    Is this OK for potable water applications?
    Asked on 12/31/2015 by David from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is.

      Answered on 1/4/2016 by Anonymous
  • Real Tuff Thread Sealant - 1/4 pt.

    Q:

    I am replacing a threaded sight glass fitting on my HVAC oil fired furnace heat exchanger that is stainless steel. When I removed the original fitting, I noticed a white "pipe thread sealant" had been applied from the factory. Will the "Real Tuff" work for my application?
    Asked on 2/16/2015 by Jbow

    1 answer

    • CUSTOMER CARE

      A:

      no that high pressure.

      Answered on 3/6/2015 by Supplyhouse Staff from New York
  • Real Tuff Thread Sealant - 1.1 oz. Tube

    Q:

    Does this act as a glue? Just want to be sure I can easily unscrew the connections.
    Asked on 4/8/2011 by Ian

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, it is a non-curing thread sealant. You can easily disassemble connections after applying.

      Answered on 4/11/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?