1/4 pt. Block (screw cap with brush) Zoom

1/4 pt. Block (screw cap with brush)

SKU:15703

Brand: Hercules

Hercules
Qty Price
$6.05
/ each
$140.40 / box (24 units x $5.85)
In Stock! Ships in 24-48 Hours
(17 Available)
3

Specs

Size: 1/4 Pint
Max Pressure (PSI): 12000 psi (Hydraulic)
Temperature Range (F): -50°-450°F

Description for Hercules 15703

Features:

  • All-purpose, tough, pliable seal for joints, valves, flanges, and gaskets
    Puts joints into service in minutes
  • An excellent gasket seal
  • Sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink.
  • Seals old or worn fittings
  • Ideal for pumps, tanks and equipment carrying steam, water, oil, gasoline, fuel oil, hydraulic fluids, natural and LP gas (vapor state), anti-freeze, refrigerants except ammonia, lubricants, glycerin, solvents, brine and other gases, liquids and chemicals (see spec sheet for specifics).
  • For use on all metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel, and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer).
  • Provides leak-proof resistance to high pressure, temperature, expansion, contraction and extreme vibration. Grit-free; non-separating, distinctive non-runny consistency.
  • Can easily be cleaned from tools and hands with isopropyl alcohol or Hercules for Hands towels.
Specifications:
  • Temperature range: -50° to 450° F (on steel pipe)
  • Pressure: 12,000 psi (hydraulic), 2600 psi (gas)
  • Conforms to: Mil. Spec. Mil-S-45180 D. Blue.

1/4 pt. Block (screw cap with brush)

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 pt. Block (screw cap with brush)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

thread sealer

By G-P mechanic

from North Carolina

Verified Buyer

Comments about 1/4 pt. Block (screw cap with brush):

I used this on threads of 3/8" studs that screwed into an engine block to keep coolant from leaking. these studs are to hold a cylinder head on an antique car. I tried a couple of other things that didn't work but this worked great.

 
5.0

Have been using this product for years

By Allan

from Florida

Verified Buyer

Comments about 1 pt. Block (screw cap with brush):

We thread steel tubes then couple and cap them and this product has always prformed well, sealing the threads with cutting oil residue on the pipes. We have tried other products and always come back to this one. When our normal supplier stopped carry this product we went right to the internet to find a new source of supply, as we wanted to stay with what worked best.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons