32 oz. Break-Thru Sewer & Septic Main Line Cleaner Zoom

32 oz. Break-Thru Sewer & Septic Main Line Cleaner

SKU:20-535

Brand: Hercules

Hercules
20-535 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Plumbing
Size: 32 oz
Boiling Point: 212°F
Color: Blue

Description for Hercules 20-535

Hercules BREAK-THRU Sewer & Septic Main Line Cleaner uses specialized enzymes to accelerate the breakdown of wastes, keeping main lines running smoothly (even with low-flow toilets.) It targets soap, paper, fats, grease, protein and starches. No harmful bacteria. Easy-to-use liquid. Safe for humans, animals, plants, and plumbing.

Hercules BREAK-THRU products contain an exceptionally large quantity (billions) of a unique blend of specific enzymes for targeted, safe, and efficient drain/septic system maintenance and treatment. They effectively break down waste blockage, without harsh chemicals that can interfere with the natural balance of the system and damage drains.

32 oz. Break-Thru Sewer & Septic Main Line Cleaner

Q&A: Ask the Questions, share answers