128 oz. Wham Drain & Waste System Cleaner Zoom

128 oz. Wham Drain & Waste System Cleaner

SKU:20115

Brand: Hercules

Hercules
Qty Price
$69.95
/ each
$403.50 / box (6 units x $67.25)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Description for Hercules 20115

128 oz. Wham Drain & Waste System Cleaner Overview:

A multi-use, powerful, concentrated chemical emulsifier which liquifies and disperses grease, soap, detergents and other organic waste responsible for system failures. Biodegradable formula is non-acid/non-caustic and will not harm digestive bacteria. Safe to use in metal or PVC plastic plumbing. Non-corrosive to metal, enamel ware, ceramics and concrete. Makes cabling a drain line easier and cleans greasy solids from tools and many types of hard surfaces. Use regularly as a preventive treatment to keep drain lines, septic tanks, grease traps and waste systems at maximum efficiency.

Wham has a carry-through effect to sewers and septic systems. Greasy matter is kept in solution and prevented from redepositing further down the line. Since waste is solubilized, it is readily available to digestive bacteria, beginning the bio- degradation process sooner. When used regularly, wham helps condition drain fields and filter beds and improves porosity, absorption, and the leaching ability of the soil. Cures sluggish and malfunctioning septic tanks and cesspools, reduces odors, and helps restore waste system to efficient operation. Wham is a cost effective way to revitalize and help restore malfunctioning waste disposal systems.

**Image may not represent actual product.**

128 oz. Wham Drain & Waste System Cleaner

REVIEW SNAPSHOT®

by PowerReviews
Hercules128 oz. Wham Drain & Waste System Cleaner
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
4.0

Product good, packaging terrible!!

By Poor Packaging Receiver

from Vt.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 128 oz. Wham Drain & Waste System Cleaner:

        the product Wham is a good product. The packaging from SupplyHouse.com left a lot to be desired. One can had leaked..the rest were all dented, if I had been home the order would have been refused!!!

        • Was this a gift?:
        • No
         
        5.0

        WHAM works great

        By B the plumber

        from PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 128 oz. Wham Drain & Waste System Cleaner:

              fixes septic mound every time

              • Was this a gift?:
              • No
               
              5.0

              WHAM does it again

              By BEB

              from North East, PA.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 128 oz. Wham Drain & Waste System Cleaner:

                    WHAM corrected my drain field problem again. Don't waste money on over the counter stuff, this just works.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    WHAM does it again

                    By Otis the part time plumber

                    from Northeast, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 128 oz. Wham Drain & Waste System Cleaner:

                          I tried many other products to correct a slow drain field, and none of them worked. This is the second time that I used WHAM and it corrected the issue after one use both times.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 128 oz. Wham Drain & Waste System Cleaner

                            Q:

                            Is Wham a product that is used at full strength or do you dilute it and get several treatments out of the 32 oz can???

                            This looks like a great product and standing by for your reply... Thanks...
                            Asked on 3/5/2015 by Dick from Knoxville, Tn

                            1 answer

                          Displaying question 1

                          Do you have a question about this product?