16 oz. Glug Drain Opener Zoom

16 oz. Glug Drain Opener

SKU:20412

Brand: Hercules

Hercules
Qty Price
$5.99
/ each
$138.00 / box (24 units x $5.75)
In Stock! Ships in 24-48 Hours
(148 Available)
0

Resources

Specs

Application: Plumbing
Size: 16 oz
Color: White

Description for Hercules 20412

Image displayed represents 20 oz can.

Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. Safe for septic systems when used as directed. Contains no phosphates or aluminum. Hot water formula will not solidify in drains.

Features:

  • Powerful action, non-acid crystals clear sluggish drains and prevent clogging.
  • Leaves no offensive after-odor.
  • Works fast on sluggish drains caused by grease, hair, soap scum, food scraps and other organic materials.
  • Harmless to most metal and plastic pipe, valves and fittings.
  • Suitable for consumer sales.
  • Avoid contact with aluminum utensils, acrylic and fiberglass bathtubs, basins and surfaces.
  • Not for use with garbage disposals.
  • All glug products come with a child-resistant safety cap.
NOTE: Not to be used for clogged toilet bowls or completely stopped drains

**Image may not represent actual product.**

16 oz. Glug Drain Opener

REVIEW SNAPSHOT®

by PowerReviews
Hercules20 oz. Glug Crystal Drain Opener
 
4.9

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (31)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)
    • Primary use:
    • Personal (16)

Reviewed by 33 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

An army of little pac-mans

By Bob the Tinknocker

from Round Lake, Il.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 20 oz. Glug Crystal Drain Opener:

        ...chomping through the drainpipes eating up all organic matter with a vengence. That is my mental image of this product. I filled a greasy black iron skillet with hot water and a Tsp of GLUG and saw it up close. It ate the grease in under a minute and does the same in the pipes. Great stuff. I put a cup down the kitchen sink every month now.

        • Primary use:
        • Personal
         
        4.0

        Perfectly clear drain, better than ever

        By DellaquilaC

        from Brooklyn NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 16 oz. Glug Drain Opener:

              Excellent for beginning or minor clogs. Solution had to be repeated 3 times at 4oz before final and best results.

              • Primary use:
              • Personal
               
              5.0

              Excellent Product

              By Tony

              from CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 20 oz. Glug Crystal Drain Opener:

                    I Have been using Glug for many years and have found absolutely essential for periodically cleaning the drains. Best product of its kind that I have ever used.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Glug does the job!

                    By No1bookmark

                    from Northeast Pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 20 oz. Glug Crystal Drain Opener:

                          I had a clogged kitchen sink and my plumber used Glug. He plunged after using it and it cleared the problem. He recommended I buy some to keep on hand and put half a canister in the drain once a month to keep everything free flowing. If it's good enough for a plumber, it's good enough for me!

                          • Primary use:
                          • Personal
                           
                          5.0

                          I would buy this product again and again

                          By Lisa

                          from New York, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 16 oz. Glug Drain Opener:

                                This is my first time ordering from Supply House. I received my order 16 oz. Glug Drain Opener on time. The product works great; and the price was excellent. I'm going to order it again from only Supply House.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Does the job

                                By WCF

                                from Coralville, IA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 16 oz. Glug Drain Opener:

                                      This stuff really does the job. Much better than most drain cleaners!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Glug glug glug!!!

                                      By The owner of the house

                                      from McKees Rocks, PA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 16 oz. Glug Drain Opener:

                                            I had to deal with a slow running shower drain in the basement of a 65 year old house. I used about a bottle and a half over a months time. The drain runs like new. Made me feel like a genius!

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Preventative Maintenance

                                            By AJP

                                            from Orlando, FL

                                            Verified Buyer

                                            Comments about 20 oz. Glug Crystal Drain Opener:

                                            My plumber advised me to use this on my kitchen pipes every other month to avoid service calls. Works great.

                                             
                                            5.0

                                            Best drain opener ever!

                                            By Lena

                                            from Warren, Ohio

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 20 oz. Glug Crystal Drain Opener:

                                                  My parents tuned me on to this drain opener. This is the best out there in my opinion. I really works. A plumbers best kept secret!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Plumber # 1

                                                  By A very happy customer

                                                  from St Pete Beach, Fl

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 20 oz. Glug Crystal Drain Opener:

                                                        Absolutely fantastic. Our drain line was clogged. The plumber who came to open the drain whispered to us what truly works--GLUG crystal drain opener. We use it now as preventative measure. The product also opened the drain at our daughters place. We truly want to thank the inventor of GLUG crystal drain opener. You are a true genius.

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        Get answers from real customers and in-house experts with AnswerBox.

                                                        1 Question | 2 Answers
                                                        Displaying question 1
                                                        • 20 oz. Glug Crystal Drain Opener

                                                          Q:

                                                          is this safe and effective for bath tubs?
                                                          Asked on 8/28/2013 by Roger from United States

                                                          2 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            It is amazing for bath tubs!!!!  Best drain opener I have ever used.  Just pour some crystals down the drain and then your boiling water.  So simple, and the drain clears in seconds.  Just don't breathe in the steam when you add the water.  Seriously, HIGHLY recommended!!!

                                                            Answered on 8/28/2013 by Anonymous
                                                          • A:

                                                            Extremely....fantastic....great on all grease/hair clogs

                                                            Answered on 12/23/2013 by Ludwig from hole in the wall, Ny
                                                        Displaying question 1

                                                        Do you have a question about this product?