1 lb. Cloroben CloroClean Drain Opener Zoom

1 lb. Cloroben CloroClean Drain Opener


Brand: Hercules

204231 has been discontinued.
Suggested Alternative:
SKU: 20410
Brand: Hercules



Application: Plumbing
Size: 1 lb
Color: White

Description for Hercules 204231


  • Dry crystalline, non-acid formula disintegrates clogs caused by organic matter such as grease, sludge, paper, lint, hair and food waste, by producing strong heat and a chemical action.
  • Caustic/metallic formulated CloroClean is safe for home septic systems or cesspools when used as directed.
  • Works in cold water and cuts through standing water.
  • Harmless to plastic or metal pipes, valves and fittings, and will not damage chrome, brass or fine plumbing fixtures. (Not for use on aluminum, galvanized steel, or garbage disposals).
  • Self-mobilizing, effervescing formula can be used for emergency stoppages and as a preventive treatment for clogged, slow-moving drains.
  • Avoid contact with aluminum utensils, acrylic and fiberglass bathtubs, basins and surfaces.
  • This super duty, extra-high heat formula is especially effective in main lines and sewers.

1 lb. Cloroben CloroClean Drain Opener

Q&A: Ask the Questions, share answers