Sta Put Putty - 5 lb. Zoom

Sta Put Putty - 5 lb.

SKU:25105

Brand: Hercules

Hercules
Qty Price
$6.85
/ each
$39.54 / box (6 units x $6.59)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Size: 5 lbs
Color: Beige
Type: Putty

Description for Hercules 25105

Image displayed represents 14 oz. can.

***NOTE: Not for use on porous surfaces. For porous surfaces, use Sta Put Ultra Putty.

America's most popular brand of professional plumbers' putty. This superior grade of plumbers' putty molds easily, and will not harden, crumble, crack or shrink. A flexible, stretchable compound for professional use in setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames and all other sealing and caulking applications. Molds easily; provides a watertight seal. Will not stick to hands. Excellent low temperature properties. Meets Fed. Spec. A-A-3110 (formerly TT-P-1536A).

Sta Put Putty - 5 lb.

REVIEW SNAPSHOT®

by PowerReviews
HerculesSta Put Putty - 14 oz.
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Stays Put

By MGA Plumbing

from St. Louis MO

Verified Buyer

Comments about Sta Put Putty - 5 lb.:

I have been using this product for years, to seal around faucets. It creates an excellent seal. Its easy to clean up after use and any excess that squeezes out from under the plate can be returned to the container for next time. I helps holds the face plate in place once pressure is applied. Great price from Supply House just makes it that much better.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Sta Put Putty - 3 lb.

    Q:

    can I use this on plastic
    Asked on 11/29/2014 by leo the lion from baltimore md

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 12/30/2014 by Supplyhouse Staff from New York
  • Sta Put Putty - 14 oz.

    Q:

    Can I use 25-101 on fiberglas bath bay?
    Asked on 7/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use Sta Put Putty on fiberglass.

      Answered on 7/22/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?