Sta Put Putty - 3 lb. Zoom

Sta Put Putty - 3 lb.

SKU:25103

Brand: Hercules

Hercules
Qty Price
$4.39
/ each
$50.64 / box (12 units x $4.22)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Weight (lbs): 3 lbs
Color: Beige
Type: Putty

Description for Hercules 25103

America's most popular brand of professional plumbers' putty. This superior grade of plumbers' putty molds easily, and will not harden, crumble, crack or shrink. A flexible, stretchable compound for professional use in setting bowls, fixtures, faucets, basin cocks, strainers, plugs, sink frames and all other sealing and caulking applications. Molds easily; provides a watertight seal. Will not stick to hands. Excellent low temperature properties. Meets Fed. Spec. A-A-3110 (formerly TT-P-1536A).

***NOTE: Not for use on porous surfaces. For porous surfaces, use Sta Put Ultra Putty.

Sta Put Putty - 3 lb.

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Sta Put Putty - 3 lb.

    Q:

    can I use this on plastic
    Asked on 11/29/2014 by leo the lion from baltimore md

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 12/30/2014 by Supplyhouse Staff from New York
  • Sta Put Putty - 14 oz.

    Q:

    Can I use 25-101 on fiberglas bath bay?
    Asked on 7/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use Sta Put Putty on fiberglass.

      Answered on 7/22/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?