10.1 oz. High Temp Red Silicone Sealant Zoom

10.1 oz. High Temp Red Silicone Sealant

SKU:25666

Brand: Hercules

Hercules
Qty Price
$6.65
/ each
$76.20 / box (12 units x $6.35)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Type: High Temp Sealant
Application: Plumbing
Color: Red
Size: 10.1 oz
Material: Silicone
Temperature Range (F): -80°F to 600°F

Description for Hercules 25666

High performance one-step RED 100% silicone sealant for high temperature applications, provides a strong, durable, and flexible seal to wood, glass, metal, porcelain, ceramic, painted surfaces, and many plastics and rubber materials. It's resistant to weathering, vibration, shrinking, peeling, or cracking. High Temp Red allows for a permanently flexible waterproof seal. Ideal for pipes, ducts/vents, valves, tanks, gaskets, and flues. Performs at temperatures ranging from -80°F to +600°F. Joint movement +/- 25%; superior gunning and tooling; all season ease of application.

10.1 oz. High Temp Red Silicone Sealant

REVIEW SNAPSHOT®

by PowerReviews
Hercules10.1 oz. High Temp Red Silicone Sealant
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Item, on of a kind!

By Manny

from Brooklyn ny

Verified Buyer

Comments about 10.1 oz. High Temp Red Silicone Sealant:

Great for commercial equipment

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers