1 lb. Boiler Solder (Powdered Stop Leak) Zoom

1 lb. Boiler Solder (Powdered Stop Leak)

SKU:30310

Brand: Hercules

Hercules
Qty Price
$13.55
/ each
$155.40 / box (12 units x $12.95)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Leak Prevention
Color: Gray
Size: 1 lb

Description for Hercules 30310

Powdered stop-leak quickly finds and seals trouble spots on cracked steam or hot water heating boilers. Forms a tough seal that expands and contracts with boiler metal. Resists high pressure and temperature. Once set, seal will not be dislodged by boiler cleaners. No odors. Petroleum-free. Will not clog system, valves and vents or interfere with normal boiler operation. Will not harm rubber or plastic parts. Compatible with Hercules cryo-tek or other types of propylene glycol based anti-freeze products, chemical additives and boiler treatment compounds.

1 lb. Boiler Solder (Powdered Stop Leak)

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 lb. Boiler Solder (Powdered Stop Leak)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

great product

By Storming Norman

from Northern Ohio

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

I can't believe this worked, but it did. House was built in 1958, 2267 sq ft with baseboard heat.Its a Ranch with pipes running through the slab. Had a leak of 2 lbs a day, about 1 gal. Added product through boiler relief valve, after draining most of water from system, and taking off valve. Putting product in a gal container with boiler water, I added with a funnel. Put valve back and refiled the system. Four weeks later have yet to add any water. Great product. Saved tons of cash.

 
4.0

Seems to be working so far

By Heating guy

from Portland, OR

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

I have a client with an old iron pipe in/under concrete slab, floor heating system. They had developed a significant leak (based on the rate of pressure drop) but its location was not apparent. I suggested that a leak fix approach might buy them some time and it was cheap enough that even a 50-50 chance was worth a try. If it didn't work, then time for the IR camera and some concrete cutting.

It has been two weeks since I tried it and the homeowners have told me it seems to have worked! Even if it just gets them through the heating season definitely worth the money.

Suggestions:
This is a dry product that you mix with water to make a slurry before adding to the system. I tried to "pour" the mixture in as the directions recommended but the pipe I had available for this was only 1/2" and the mix proved a bit too thick. After fiddling with it, I managed to pump it in with a utility pump (an old Taco 007 circulator) into the suction side of the system pump. This worked pretty well. I recommend based on my experience that you keep the system circulator running while you add this otherwise it seemed to stay in one spot and not mix in. With both pumps running, it added in and circulated and the heat moved normally.

Prior to that, when I tried pouring it in, it seemed to block up the water passages (likely because I had it too thick) and it took a while of working the pumps and valves to get it broken loose. Once it did, no further issues.

 
5.0

PexSupply saved my family

By OnlyfFromPEXSUPPLY

from Sandy victim and 2/9/2013 survivor

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

Tool used: Rubber hose and a clear 2 liter plastic soda as a funnel.Use steam boiler cleaner to remove rust. Use a good mask and the boiler is OFF all the time.
Let the boiler leak by itself till it stop to the level of the leak. Drain the boiler to a five gallon container. Warm the boiler like 3-5 minute run. I used 2 lbs of Boiler Solder. Use several empty 64oz plastic do the mixture with warm water until it is not slurry. The higher the funnel above the water level, the faster and less clogging. Keep stiring the contents well. Flush w/ clean water if it happens. And Good luck.
The water has to be above the leak spot anyway.

 
5.0

BOILER SOLDER FIXED OUR LEAKY FURNACE!

By NORM

from DAGGETT, MICHIGAN (Upper Peninsula)

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

Our last outdoor furnace was installed in January 1999, a HEATMOR. A furnace with an outstanding reputation. Stainless steel firebox. This furnace is not pressurized as some are. It holds 90 gallons of water and the first few years we added a few gallons of water every 3 or 4 weeks. But, after throwing big heavy chunks of wood into the firebox for several years it started taking more and more water to keep it up to the desired operating level. I imagine I cracked a weld by being a little forceful as I threw in the wood chunks. I'll take the blame. This became a big concern and we examined all the pipes and plumbing to no avail. It got so bad the last couple of years that we would have to open the valve and add at least two minutes worth of water (probably 8 to 10 gallons) EVEERY 2 DAYS!
I started researching products on the internet and came across this one called "Boiler Solder." Being desperate, I ordered 3 lbs. and within 3 days we received the box and immediately read the directions and mixed the
product with hot water and introduced it into the furnace. This furnace is in a shed on a cement floor, with an entire winter's supply of wood. We never noticed a puddle on the floor around the furnace, but obviously it was leaking as the ashes began to get wetter and wetter.
It has been 3 weeks tomorrow since I added water and the gauge still registers in the safe operating level. Thank you HERCULES for developing a product to stop serious leaks in heating systems. TRULY A MIRICLE!

 
5.0

It works

By Bob

from Colorado

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

We have 2 Peerless sectional boilers that developed large leaks. We only need the boilers for this season as they will be replaced in the summer of 2013. We followed directions and the boilers sealed pretty much immediately. Water and pipe hammer caused one of the boilers to leak again but it sealed back up.

(2 of 2 customers found this review helpful)

 
5.0

worked as advertised

By andy

from ct

Verified Buyer

Comments about 1 lb. Boiler Solder (Powdered Stop Leak):

great product

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 1 lb. Boiler Solder (Powdered Stop Leak)

    Q:

    How do I introduce it into my hot water heating system ?
    Asked on 2/2/2014 by sjim from Paterson NJ

    2 answers

    • VERIFIED BUYER

      A:

      Get the water hot that is already in the system. Pour some out in a bucket
      and mix the boiler solder in there, it will look like it will turn into a
      shiny liquid( like liquid metal). Quickly use a transfer pump and pump the
      mixture back into the boiler. It only works good if you use the water the is
      already hot > 150 deg/F.

      Answered on 2/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have not actually used it yet since the leaks finally stopped, but I
      would have introduced it into the system by dissolving it in some of the
      antifreeze solution in a separate container, attached a hose and pump to
      the inlet (with valve closed), completed a loop from another valved
      outlet opening into the system, open both valves and pump the fluid and
      boiler solder into the system, close the outlet valve and let the pump
      build up pressure to your desired pressure, close the inlet valve. I
      have a hydronic boiler system, not a steam system. I was about to use
      this because we had a bunch of leaks in the pipes near the boiler. A
      plumber who works on hydronic systems can help you.

      Answered on 2/2/2014 by Anonymous
  • 1 lb. Boiler Solder (Powdered Stop Leak)

    Q:

    could it help stop a very small leak in the pex itself?
    Asked on 9/9/2013 by leaky

    1 answer

    • VERIFIED BUYER

      A:

      I had some leaks around pipe fittings in the hydronic system and this
      product does work for that. I have never had a leak in the pex line
      itself and would think that is unlikely unless you drive a nail into it
      or something like that. I would not depend on this product to seal an
      acutal break in the pex line itself. Best to replace the leaking line.

      Answered on 9/10/2013 by Anonymous
  • 1 lb. Boiler Solder (Powdered Stop Leak)

    Q:

    can this product be used in a pex infloor hot water heating system that has a pin hole leak?
    Asked on 1/31/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, Boiler Solder can be used in PEX tubing.

      Answered on 2/3/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?