1 gal. Heavy Body Furnace Cement Zoom

1 gal. Heavy Body Furnace Cement

SKU:35526

Brand: Hercules

Hercules
Qty Price
$17.25
/ each
$66.60 / box (4 units x $16.65)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Color: Dark Gray
Size: 1 Gallon
Application: Boiler Repair
Body Type: Heavy

Description for Hercules 35526


Features:
Use to seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications.
Unique patented clean'n friendly formula meets OSHA's requirement of less than 0.1% of crystalline silica content.
Applies exceptionally smoothly.
Can be used on oil, gas, coal, and wood-burning heating systems.
Adheres to most building materials.
When cured, makes positive non-porous fireproof seal.
Will not shrink, crack or crumble.
Contains no oils, asbestos, or crystalline silica.
Available in regular body (non-runny tan colored) cement, and heavy body (firmer consistency, dark gray color).

1 gal. Heavy Body Furnace Cement

REVIEW SNAPSHOT®

by PowerReviews
Hercules1/2 gal. Heavy Body Furnace Cement
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great product and even better price

By fntacticalnut

from Scottsville, VA

Verified Buyer

Comments about 1 gal. Heavy Body Furnace Cement:

Great furnace cement.

 
5.0

easy to use and very effective

By JD

from BlandonPa

Verified Buyer

Comments about 1/2 gal. Heavy Body Furnace Cement:

Very easy to seal doors and flue pipes

 
5.0

Holding up well

By GaveUpOnTV

from Sacramento Ca

Verified Buyer

Comments about 1 gal. Heavy Body Furnace Cement:

This is on a wood burning stove. It is holding up well so far.

 
5.0

I will buy this product again.

By Max the fish man

from Ocala Fl

Verified Buyer

Comments about 1/2 gal. Heavy Body Furnace Cement:

EXCELLENT PRODUCT FOR LARGE CRACKS AND HOLES.WOULD HIGHLY RECOMMEND FOR ANYONE WITH PROBLEMS LIKE I HAD IN MY FIREPLACE.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1 gal. Heavy Body Furnace Cement

    Q:

    can the Hercules furnace cement be use inside of a outside wood furnace to be used as a thin liner to prolong the thinning of the steel.Also how much would it take to cover 48X48 in.
    If u don't think this would work could u help me find something that would. Stove cost over 7,000.00 trying to keep it as long as possible. Thank you Willis Bailey
    Asked on 9/14/2011 by Anonymous from Copper Hill, Virginia

    1 answer

    • CUSTOMER CARE

      A:

      This product would work for that application according to the manufacturer. 1/2 a gallon should be sufficient.

      Answered on 9/15/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    would this product be able to handle a 100000 btu jet burner for a wok range
    Asked on 2/10/2011 by jonathan cheung

    1 answer

    • CUSTOMER CARE

      A:

      If the temperature is not over 3,000 degrees, you should be fine.

      Answered on 2/10/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    I am building a coal forge to melt copper bras and aluminum out of a 1 gallon paint can, and I wanted to use this as my insulator on the inside edge of the can between the steel of the can and the coal inside i also would need to use this to make a lid to insulate the top as well
    would your product work for my purpose
    Asked on 2/1/2011 by Anonymous from bakersfield ca

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend this use of the product. They advise you to look at pottery instead.

      Answered on 2/3/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    how much cement will you need 8x8 square room?
    Asked on 9/28/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This Hurcles Furnace cement is used on repairs, connections, and seals for a number of different refractory applications. You would not be able to use this type of cement for an in-slab application or any other construction purposes.

      Answered on 9/30/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?