Scout, Steam Boiler Cleaner - 4 oz. Zoom

Scout, Steam Boiler Cleaner - 4 oz.

SKU:35100

Brand: Hercules

Hercules
Qty Price
$13.35
/ each
$154.20 / box (12 units x $12.85)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: Maintenance
Size: 4 oz
Color: White

Description for Hercules 35100

Non-toxic, odorless steam boiler cleaner contains fast-acting Trisodium Phosphate, TSP. Stops priming, surging in minutes. Removes rust, scale, oil, foam and impurities without draining or flushing system. Cleans pressure vessels, steam kettles, heat exchangers, steam generators and tanks. Safe to use on food service, process equipment and other sensitive, critical applications. When used on a regular basis, scout provides clean, dry steam along with improved boiler efficiency, fuel economy and heat transfer. Will not harm rubber or plastic components. Contains no petroleum distillates. NSF registered/USDA authorized.

Scout, Steam Boiler Cleaner - 4 oz.

REVIEW SNAPSHOT®

by PowerReviews
HerculesScout, Steam Boiler Cleaner - 4 oz.
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Did the trick...

By SteamNewbie

from Long Island, NY

Comments about Scout, Steam Boiler Cleaner - 4 oz.:

I used this product for the first time on my 30 year old peerless steam boiler. I don't believe the previous owner ever maintained the system. It literally took 2 full containers of Scout to get the boiler running clean. I put the first in and ran the boiler. The water turned a dark purple. I drained the system, refilled and put the 2nd bottle in. The water color was much improved. I ran for another 24 hours and drained. I know the manufacturer says you don't have to drain the water but I didn't have much choice. The water is now near-clear. I will be sure to use this product every season.

 
5.0

Clean boiler

By Huminoid

from Earth

Verified Buyer

Comments about Scout, Steam Boiler Cleaner - 4 oz.:

You save a bundle doing the annual cleaning on your boiler and it's very easy. If you don't know how Google for instructions. Adding the boiler cleaner is simple. Turn off the boiler and allow to cool to the point the water is not boiling. Remove the pop safety valve. Use a funnel to pour in the cleaner. Reinstall the pop safety valve. Turn on the boiler and allow it to operate for a few weeks. Then bleed till clean water runs which will require draining more water than usual. You may have to entirely drain and fill. Enjoy the quieter and more efficient system.

(1 of 1 customers found this review helpful)

 
5.0

Been buying this product forty years

By Mr. Fixit

from Ramsey, New Jersey

Verified Buyer

Comments about Scout, Steam Boiler Cleaner - 4 oz.:

Forty two years ago Clout was recommended to me to use in my residential steam heating system. I have been using it since then when refilling the boiler after yearly draining prior to seasonal startup. It keeps the boiler water clear with no rust accumulation. Makes boiler blowdowns during the heating system quick and problem free.

(1 of 1 customers found this review helpful)

 
5.0

Can't Sleep?

By Butch

from Bayonne,NJ

Verified Buyer

Comments about Scout, Steam Boiler Cleaner - 4 oz.:

My boiler was making all kinds of popping and rumbling sounds when it first when on, but not anymore! This amazing and affordable product really helps your boiler operate more quietly.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers