Cryo-Tek 100 Anti-Freeze, 1 Gallon Zoom

Cryo-Tek 100 Anti-Freeze, 1 Gallon

SKU:35281

Brand: Hercules

Hercules
Qty Price
$14.95
/ each
$86.10 / box (6 units x $14.35)
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Application: Anti-Freeze
Size: 1 Gallon

Description for Hercules 35281

Cryo-Tek 100 Anti-Freeze Overview:

Contains virgin (not recycled) propylene glycol with Triple Protection corrosion inhibitor, ready to use formulation. Certified Performance: Freeze Protection Down to -70°F, Pumpable Down to -80°F, and Burst Protection Down to -100°F. Dilute for less severe conditions; check dilution tables in Hercules spec sheet to obtain desired protections. Not for use in boilers with aluminum heat exchangers.

**Image may not represent actual product.**

Cryo-Tek 100 Anti-Freeze, 1 Gallon

Q&A: Ask the Questions, share answers