Cryo-Tek 100 Anti-Freeze, 5 Gallon Zoom

Cryo-Tek 100 Anti-Freeze, 5 Gallon

SKU:35284

Brand: Hercules

Hercules
Qty Price
$84.95
/ each
$399.75 / box (5 units x $79.95)
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Application: Anti-Freeze
Size: 5 Gallon
Color: Red

Description for Hercules 35284

**Image may not represent actual product.**

Overview:
Contains virgin (not recycled) propylene glycol with Triple Protection corrosion inhibitor, ready to use formulation. Certified Performance: Freeze Protection Down to -70°F, Pumpable Down to -80°F, and Burst Protection Down to -100°F. Dilute for less severe conditions; check dilution tables in Hercules spec sheet to obtain desired protections. Not for use in boilers with aluminum heat exchangers.

Cryo-Tek 100 Anti-Freeze, 5 Gallon

REVIEW SNAPSHOT®

by PowerReviews
HerculesCryo-Tek 100 Anti-Freeze, 5 Gallon
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

would buy product again

By stoker

from Michigan

Verified Buyer

Comments about Cryo-Tek 100 Anti-Freeze, 5 Gallon:

need to have it on hand for the outdoor furnace

  • Was this a gift?:
  • No
 
5.0

right stuff

By Paddy O

from ny

Verified Buyer

Comments about Cryo-Tek 100 Anti-Freeze, 5 Gallon:

Used for geothermal loop
Arrived next day good price
Problem solved

  • Was this a gift?:
  • No
 
5.0

Cryotech 100

By Dave

from NY

Verified Buyer

Comments about Cryo-Tek 100 Anti-Freeze, 5 Gallon:

Great product, great price from supply house. Packaged with lots of bubble wrap.no problem or complaints. Ordered twice from this company

  • Was this a gift?:
  • No
 
5.0

Cryo tec-100

By Jim

from Idaho

Verified Buyer

Comments about Cryo-Tek 100 Anti-Freeze, 5 Gallon:

Thanks supply house for good products like cryo tec -100. I used it for hydronic heating. And you have the best price and service around .

  • Was this a gift?:
  • No
 
5.0

Great Stuff

By Shully

from Plainfield WI

Verified Buyer

Comments about Cryo-Tek 100 Anti-Freeze, 5 Gallon:

Great Protection

  • Was this a gift?:
  • No

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?