1/2 pt. Regular Body Furnace Cement Zoom

1/2 pt. Regular Body Furnace Cement

SKU:35503

Brand: Hercules

Hercules
Qty Price
$2.65
/ each
$61.20 / box (24 units x $2.55)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Color: Tan
Application: Boiler Repair
Size: 1/2 Pint
Body Type: Regular

Description for Hercules 35503


Features:

  • Use to seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications.
  • Unique patented clean'n friendly formula meets OSHA's requirement of less than 0.1% of crystalline silica content.
  • Applies exceptionally smoothly.
  • Can be used on oil, gas, coal, and wood-burning heating systems.
  • Adheres to most building materials.
  • When cured, makes positive non-porous fireproof seal.
  • Will not shrink, crack or crumble.
  • Contains no oils, asbestos, or crystalline silica.
    Available in regular body (non-runny tan colored) cement, and heavy body (firmer consistency, dark gray color).

1/2 pt. Regular Body Furnace Cement

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1 gal. Regular Body Furnace Cement

    Q:

    Furnace cement 35610 how hi of temperature does this go up to
    Asked on 3/4/2016 by Michelle

    1 answer

    • CUSTOMER CARE

      A:

      According to the product literature, Hercules furnace cement is similar in characteristics to other brands which are advertised as "3000° type". Actual time/temperature application will affect product performance.

      Answered on 3/9/2016 by SupplyHouse Staff from NY
  • 1 pt. Regular Body Furnace Cement

    Q:

    Can this product be used to seal cracks in the liner of a wood burning furnace?
    Asked on 1/23/2016 by Matt from Massachusetts

    1 answer

    • VERIFIED BUYER

      A:

      I used it on a ceramic grill. It worked well. I use lump charcoal in it.

      Answered on 1/24/2016 by Anonymous
  • 1/2 gal. Regular Body Furnace Cement

    Q:

    Regular body furnace cement. What is the heat rating? I would like to use it on my wood burning fireplace.
    Asked on 11/16/2015 by Rich from United States

    1 answer

    • CUSTOMER CARE

      A:

      According to the product literature, "Hercules furnace cement is similar in characteristics to other brands which are advertised as "3000° type". Actual time/temperature application will affect product performance. Contact Hercules Technical Support for application information."

      Answered on 3/31/2016 by SupplyHouse Staff from NY
Displaying questions 1-3

Do you have a question about this product?