11 oz. Regular Body Furnace Cement (cartridge) Zoom

11 oz. Regular Body Furnace Cement (cartridge)

SKU:35509

Brand: Hercules

Hercules
35509 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Specs

Color: Tan
Application: Boiler Repair
Size: 11 oz
Body Type: Regular

Description for Hercules 35509


Features:

  • Use to seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications.
  • Unique patented clean'n friendly formula meets OSHA's requirement of less than 0.1% of crystalline silica content.
  • Applies exceptionally smoothly.
  • Can be used on oil, gas, coal, and wood-burning heating systems.
  • Adheres to most building materials.
  • When cured, makes positive non-porous fireproof seal.
  • Will not shrink, crack or crumble.
  • Contains no oils, asbestos, or crystalline silica.
    Available in regular body (non-runny tan colored) cement, and heavy body (firmer consistency, dark gray color).

11 oz. Regular Body Furnace Cement (cartridge)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons