1/2 gal. Regular Body Furnace Cement Zoom

1/2 gal. Regular Body Furnace Cement

SKU:35515

Brand: Hercules

Hercules
Qty Price
$11.45
/ each
$66.30 / box (6 units x $11.05)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Color: Tan
Body Type: Regular
Size: 1/2 Gallon
Application: Boiler Repair

Description for Hercules 35515


Features:

  • Use to seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications.
  • Unique patented clean'n friendly formula meets OSHA's requirement of less than 0.1% of crystalline silica content.
  • Applies exceptionally smoothly.
  • Can be used on oil, gas, coal, and wood-burning heating systems.
  • Adheres to most building materials.
  • When cured, makes positive non-porous fireproof seal.
  • Will not shrink, crack or crumble.
  • Contains no oils, asbestos, or crystalline silica.
    Available in regular body (non-runny tan colored) cement, and heavy body (firmer consistency, dark gray color).

1/2 gal. Regular Body Furnace Cement

Q&A: Ask the Questions, share answers