1/2 gal. Heavy Body Furnace Cement Zoom

1/2 gal. Heavy Body Furnace Cement

SKU:35521

Brand: Hercules

Hercules
Qty Price
$9.45
/ each
$54.90 / box (6 units x $9.15)
In Stock! Ships in 24-48 Hours
(6 Available)
3

Specs

Size: 1/2 Gallon
Color: Dark Gray
Application: Boiler Repair
Body Type: Heavy

Description for Hercules 35521


Features:

  • Use to seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications.
  • Unique patented clean'n friendly formula meets OSHA's requirement of less than 0.1% of crystalline silica content.
  • Applies exceptionally smoothly.
  • Can be used on oil, gas, coal, and wood-burning heating systems.
  • Adheres to most building materials.
  • When cured, makes positive non-porous fireproof seal.
  • Will not shrink, crack or crumble.
  • Contains no oils, asbestos, or crystalline silica.
  • Available in regular body (non-runny tan colored) cement, and heavy body (firmer consistency, dark gray color).

1/2 gal. Heavy Body Furnace Cement

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 gal. Heavy Body Furnace Cement
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great product and even better price

By fntacticalnut

from Scottsville, VA

Verified Buyer

Comments about 1 gal. Heavy Body Furnace Cement:

Great furnace cement.

 
5.0

easy to use and very effective

By JD

from BlandonPa

Verified Buyer

Comments about 1/2 gal. Heavy Body Furnace Cement:

Very easy to seal doors and flue pipes

 
5.0

Holding up well

By GaveUpOnTV

from Sacramento Ca

Verified Buyer

Comments about 1 gal. Heavy Body Furnace Cement:

This is on a wood burning stove. It is holding up well so far.

 
5.0

I will buy this product again.

By Max the fish man

from Ocala Fl

Verified Buyer

Comments about 1/2 gal. Heavy Body Furnace Cement:

EXCELLENT PRODUCT FOR LARGE CRACKS AND HOLES.WOULD HIGHLY RECOMMEND FOR ANYONE WITH PROBLEMS LIKE I HAD IN MY FIREPLACE.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1 gal. Heavy Body Furnace Cement

    Q:

    can the Hercules furnace cement be use inside of a outside wood furnace to be used as a thin liner to prolong the thinning of the steel.Also how much would it take to cover 48X48 in.
    If u don't think this would work could u help me find something that would. Stove cost over 7,000.00 trying to keep it as long as possible. Thank you Willis Bailey
    Asked on 9/14/2011 by Anonymous from Copper Hill, Virginia

    1 answer

    • CUSTOMER CARE

      A:

      This product would work for that application according to the manufacturer. 1/2 a gallon should be sufficient.

      Answered on 9/15/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    would this product be able to handle a 100000 btu jet burner for a wok range
    Asked on 2/10/2011 by jonathan cheung

    1 answer

    • CUSTOMER CARE

      A:

      If the temperature is not over 3,000 degrees, you should be fine.

      Answered on 2/10/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    I am building a coal forge to melt copper bras and aluminum out of a 1 gallon paint can, and I wanted to use this as my insulator on the inside edge of the can between the steel of the can and the coal inside i also would need to use this to make a lid to insulate the top as well
    would your product work for my purpose
    Asked on 2/1/2011 by Anonymous from bakersfield ca

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend this use of the product. They advise you to look at pottery instead.

      Answered on 2/3/2011 by PexSupply Staff from NY
  • 1 gal. Heavy Body Furnace Cement

    Q:

    how much cement will you need 8x8 square room?
    Asked on 9/28/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This Hurcles Furnace cement is used on repairs, connections, and seals for a number of different refractory applications. You would not be able to use this type of cement for an in-slab application or any other construction purposes.

      Answered on 9/30/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons