Lube Oil w/ Extenda-Spout - 4 oz. Zoom

Lube Oil w/ Extenda-Spout - 4 oz.

SKU:40-404

Brand: Hercules

Hercules
Qty Price
$3.19
/ each
$73.92 / box (24 units x $3.08)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Application: Lube
Size: 4 oz
Color: Light Amber

Description for Hercules 40-404

Custom-formulated, multi-purpose lubricating oil. For use on motors, circulators and other pumps, sliding parts, bearings, chains, linkage, or wherever metal lubrication is desired. Features a squeeze bottle with telescopic EXTENDA-SPOUT for easier application on those hard-to-reach areas. Non-gumming, non-toxic, non-detergent, and will not foam during use. Contains rust and corrosion preventatives. Not for use in internal combustion engines or extreme heat producing operations. Viscosity equivalent to S.A.E. 20W.

Lube Oil w/ Extenda-Spout - 4 oz.

REVIEW SNAPSHOT®

by PowerReviews
HerculesLube Oil w/ Extenda-Spout - 4 oz.
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

HERCULES LUBE OIL W/ EXTENDA-SPOUT-4 OZ

By E-Z JOE

from Middle Village New York

Verified Buyer

Comments about Lube Oil w/ Extenda-Spout - 4 oz.:

This product is great in lubricating any moving parts in machines, such as my boiler and helps running smoothly.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Lube Oil w/ Extenda-Spout - 4 oz.

    Q:

    what type of oil is used inside a sump pump?
    Asked on 6/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They typically use dielectric oil.

      Answered on 6/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?