Clear Cutting Oil - 55 gal. Zoom

Clear Cutting Oil - 55 gal.

SKU:40140

Brand: Hercules

Hercules
Qty Price
$1,769.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Application: Low RPM Applications
Size: 55 Gallon
Material: Sulphur Base
Boiling Point: 465-900°F
Color: Light Amber
Viscosity: 30-35 centipoises

Description for Hercules 40140

Hercules Cutting Oils contain activated sulfur to provide anti-weld properties, reduce friction and prevent excessive heat generation, thus minimizing material expansion resulting in ill-fitting joints. The high film strength of Hercules Cutting Oils maintains a continuous contact of the lubricant with the work assuring quick, accurate and high quality cuts with minimal tool wear. Lubricants contain no nitrosamine forming compounds or chlorinated oils.

Clear Cutting Oil is a blend of high quality mineral oils with sulfur base. Used for cutting clean, unbroken threads during manual or low rpm threading machine operations on small sizes of steel and brass pipe. Also applicable for hacksawing and light drilling. Will not stain copper or brass materials.

PLEASE NOTE: The product weighs 452 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Clear Cutting Oil - 55 gal.

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons