Plumbers Silicone Grease 2 oz. Zoom

Plumbers Silicone Grease 2 oz.

SKU:40610

Brand: Hercules

Hercules
Qty Price
$3.15
/ each
$72.48 / box (24 units x $3.02)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Lube
Size: 2 oz

Description for Hercules 40610

Plumbers Silicone Grease Overview

Silicone-based valve and faucet stem grease. Superior product lubricates and prevents corrosion on valve stems, faucets, ballcocks, linkages and other places where waterproof grease is needed. Excellent for steam and hot water plumbing. Safe for use on rubber and synthetic O-Rings, ensuring free movement and extended service life of faucets. Non-melting, non-hazardous. Withstands wide temperatures range from -40°F to +400°F. VOC free.

**Image may not represent actual product.**

Plumbers Silicone Grease 2 oz.

REVIEW SNAPSHOT®

by PowerReviews
HerculesPlumbers Silicone Grease 2 oz.
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

One step, one stop.

By willsav

from jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Plumbers Silicone Grease 2 oz.:

        I used this product because surrounding stores had the same product at all different prices.
        This product by far had the best consistency for the buck. It did the job in one easy step, and had a lot to spare for jobs to come.
        I would like to thank Pex Supply for its fast, fast, smooth turn-a-round time. And I'll be back !

        • Was this a gift?:
        • No
         
        5.0

        terrific

        By Jimmy Jimbo

        from Mass.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Plumbers Silicone Grease 2 oz.:

              Had very tight bathroom sink faucets because of hard water & used regular plumber's grease in past with poor results. Used the silicon grease & the difference was fantastic. The faucets practically opened themselves. Highly recommended.
              5*

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers