Pro-Port Plastic Access Door (14" x 14") Zoom

Pro-Port Plastic Access Door (14" x 14")

SKU:43014

Brand: Hercules

Hercules
Qty Price
$25.75
/ each
$298.20 / box (12 units x $24.85)
In Stock! Ships in 24-48 Hours
(10 Available)
1

Specs

Size: 14" X 14"
Wall Opening (Inches): 14-1/4" x 14-1/4"
Material: Plastic

Description for Hercules 43014

Plumber's access door - ideal for easy access to new or existing plumbing and wiring. Provides a "finished" look, and eliminates costly wall and ceiling repairs. Installs easily. Hinged door can be removed and replaced at will. Durable, maintenance free. Can be painted or papered.

Pro-Port Plastic Access Door (14" x 14")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons