1 qt. Clear PVC Primer Zoom

1 qt. Clear PVC Primer

SKU:60465

Brand: Hercules

Hercules
Qty Price
$8.95
/ each
$103.08 / box (12 units x $8.59)
In Stock! Ships in 24-48 Hours
(73 Available)
0

Resources

Specs

Size: 1 Quart
Color: Clear
VOC Level: 510 gpl
Application: PVC
All Schedules

Description for Hercules 60465

Recommended method to soften and prepare surface of PVC pipe and fittings (all sizes and Schedules) before applying solvent cements. Red label. Meets ASTM F656.

Note: Jumbo Dauber in cap

1 qt. Clear PVC Primer

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 qt. Clear PVC Primer
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Cleans works great

By Tiny

from Melbourne, Florida

Verified Buyer

Comments about 1 qt. Clear PVC Primer:

CLeans as it should little effort needed on users part.

 
5.0

Top plumbing brand

By Mike

from Northern Illinois

Verified Buyer

Comments about 1 qt. Clear PVC Primer:

Hercules makes some of the best plumbing products today, this is one of many items.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers