1 qt. Medium Body, Medium Set PVC Cement (Clear) Zoom

1 qt. Medium Body, Medium Set PVC Cement (Clear)

SKU:60020

Brand: Hercules

Hercules
Qty Price
$10.59
/ each
$121.80 / box (12 units x $10.15)
In Stock! Ships in 24-48 Hours
(92 Available)
0

Resources

Specs

Size: 1 Quart
Cement Color: Clear
VOC Level: 510 gpl
Application: Schedule 40
Schedule 80
PVC
Body Type: Medium
Set Type: Medium

Description for Hercules 60020

PVC Cement, Blue Label, Low VOC - Clear, Medium Body, Medium Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 6" diameter. Schedules 40 and 80. Meets ASTM D2564.

Note: Jumbo Dauber in cap

1 qt. Medium Body, Medium Set PVC Cement (Clear)

Q&A: Ask the Questions, share answers