8 oz. PVC Primer (Purple) Zoom

8 oz. PVC Primer (Purple)

SKU:60483

Brand: Hercules

Hercules
Qty Price
$3.79
/ each
$43.80 / box (12 units x $3.65)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Size: 8 oz
Color: Purple
VOC Level: 510 gpl
Application: PVC
All Schedules

Description for Hercules 60483

Image displayed represents 4 oz can.

Note: For use where plumbing codes require purple, rather than clear, primers.

Recommended method to soften and prepare surface of PVC pipe and fittings (all sizes and Schedules) before applying solvent cements. Use caution: Purple primers contain a dye which is difficult or impossible to remove from many surfaces. Lavender label. Meets ASTM F656.

Note: Dauber in cap

8 oz. PVC Primer (Purple)

Q&A: Ask the Questions, share answers