1 pt. PVC Primer (Purple) Zoom

1 pt. PVC Primer (Purple)

SKU:60485

Brand: Hercules

Hercules
Qty Price
$5.35
/ each
$61.80 / box (12 units x $5.15)
In Stock! Ships in 24-48 Hours
(13 Available)
3

Specs

Size: 1 Pint
Color: Purple
VOC Level: 510 gpl
Application: PVC
All Schedules

Description for Hercules 60485

Note: For use where plumbing codes require purple, rather than clear, primers.

Recommended method to soften and prepare surface of PVC pipe and fittings (all sizes and Schedules) before applying solvent cements. Use caution: Purple primers contain a dye which is difficult or impossible to remove from many surfaces. Lavender label. Meets ASTM F656.

Note: Jumbo Dauber in cap

1 pt. PVC Primer (Purple)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons