Johni-Bolt Closet Bolt - 5/16" Zoom

Johni-Bolt Closet Bolt - 5/16"

SKU:90124

Brand: Hercules

Hercules
Qty Price
$2.75
/ each
$265.00 / box (100 units x $2.65)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Application: Plumbing
Length: 2-1/4"
Diameter (Inches): 5/16"
Material: Brass
Type: Toilet Bolt

Description for Hercules 90124

Product Features:

  • The original patented, solid brass closet bolt - with time saving snap-off slot and captive washer
  • A pair of pliers easily snaps off the top of the bolt
  • Captive washer keeps bolt upright and prevents it from falling through the flange
  • Oversized solid brass acorn nuts, stainless steel washers
  • Packaged in pairs (two bolts with captive washer, two washers, two brass acorn nuts per package)
  • Specially designed head fits into every flange and slides easily into position

Johni-Bolt Closet Bolt - 5/16"

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Johni-Bolt Closet Bolt - 5/16"

    Q:

    picture is showing one, are these sold in pairs. $2.71 for a pair or one?
    Asked on 11/11/2014 by grumpy

    1 answer

    • CUSTOMER CARE

      A:

      yes sold as pair

      Answered on 11/13/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?