Johni-Bolt XL Closet Bolt - 5/16" Zoom

Johni-Bolt XL Closet Bolt - 5/16"

SKU:90174

Brand: Hercules

Hercules
Qty Price
$5.19
/ each
$499.00 / box (100 units x $4.99)
In Stock! Ships in 24-48 Hours
(34 Available)

Specs

Application: Plumbing
Length (Inches): 3-1/2"
Diameter (Inches): 5/16"
Material: Brass
Type: Toilet Bolt

Description for Hercules 90174

Product Features:

  • Extra-long solid brass closet bolt with captive washer
  • Full 3 1/2" in length for applications where there is a wide gap between floor and flange
  • Packaged in pairs (two bolts, two washers, two brass acorn nuts per package)

Johni-Bolt XL Closet Bolt - 5/16"

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons