Daytona
Description
Product Features:
  • Unique new bolting system for mounting toilets
  • Eliminates wobbly bolts and the need for double-nutting, flimsy wax, putty or thin plastic washers
  • Fast and easy; just push down and twist to tighten in one quick motion
  • Includes two solid brass bolts, two cap nuts, two stainless steel washers, and two heavy-duty plastic washers
Read more
Manuals (1)
Specs
Type:
Toilet Bolt
Application:
Plumbing
Length:
2-1/4"
Diameter (Inches):
5/16"
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A