Johni-Bolt Closet Bolt - 1/4" Zoom

Johni-Bolt Closet Bolt - 1/4"

SKU:90104

Brand: Hercules

Hercules
Qty Price
$3.45 $2.95
/ each
$333.00 $295.00 / box (100 units x $2.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Plumbing
Length: 2-1/4"
Diameter (Inches): 1/4"
Material: Brass
Product Type: Toilet Bolt

Description for Hercules 90104

Product Features:

  • The original patented, solid brass closet bolt - with time saving snap-off slot and captive washer
  • A pair of pliers easily snaps off the top of the bolt
  • Captive washer keeps bolt upright and prevents it from falling through the flange
  • Oversized solid brass acorn nuts, stainless steel washers
  • Packaged in pairs (two bolts with captive washer, two washers, two brass acorn nuts per package)
  • Specially designed head fits into every flange and slides easily into position

Johni-Bolt Closet Bolt - 1/4"

Q&A: Ask the Questions, share answers