Daytona
Description
The Johni-bolt XL is extra long to accommodate those remodeling projects where multiple floor surfaces require a longer bolt to secure the water closet to the existing flange. Because of the wide variance in required length, XL bolts do not have break-off notches, but may easily be sawed flush as needed.

Product Features:
  • Extra-long solid brass closet bolt with captive washer
  • Full 3-1/2" in length for applications where there is a wide gap between floor and flange
  • Johni-bolt XL, two solid brass bolts with captive washer, and cap nuts with two stainless steel washers.
Read more
Manuals (1)
Specs
Application:
Plumbing
Length (Inches):
3-1/2"
Diameter (Inches):
5/16"
Material:
Brass
Type:
Toilet Bolt
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A