Johni-Ring Wax Toilet Gasket - Standard Size (for 3" or 4" Waste Lines) Zoom

Johni-Ring Wax Toilet Gasket - Standard Size (for 3" or 4" Waste Lines)

SKU:90210

Brand: Hercules

Hercules
Qty Price
$0.98
/ each
$45.60 / box (48 units x $0.95)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Accessory For: 3" Waste Lines
4" Waste Lines
Material: Petroleum Wax
Product Type: Standard Toilet Gasket

Description for Hercules 90210

Product Features:

  • 100% pure high-grade petroleum wax for installing closet bowls
  • Soft and flexible to conform to rough and uneven surfaces
  • Comes in all-weather non-stick package
  • For 3" or 4" waste lines
  • Stainless, waterproof, impervious to vermin, odors, gases, acid
  • Bacteria-free and proven resistant to fungus and mold
  • Makes positive, permanent, sanitary closet bowl seal - won't dry or deteriorate
  • Meets Fed. Spec. TT-P-1536A

Johni-Ring Wax Toilet Gasket - Standard Size (for 3" or 4" Waste Lines)

Q&A: Ask the Questions, share answers