Johni Quick Bolt XL - 1/4" Zoom

Johni Quick Bolt XL - 1/4"


Brand: Hercules

Qty Price
/ each
$164.50 / box (50 units x $3.29)
In Stock! Ships in 24-48 Hours
(62 Available)



Application: Plumbing
Length (Inches): 3-1/2"
Diameter (Inches): 1/4"
Material: Brass
Type: Toilet Bolt

Description for Hercules 90906

Product Features:

  • Unique new bolting system for mounting toilets
  • Eliminates wobbly bolts and the need for double-nutting, flimsy wax, putty or thin plastic washers
  • Fast and easy; just push down and twist to tighten in one quick motion
  • Includes two solid brass bolts, two cap nuts, two stainless steel washers, and two heavy-duty plastic washers

Johni Quick Bolt XL - 1/4"

Q&A: Ask the Questions, share answers