WCS-8-20-B Watchman Steel Receiver Condensate Unit Zoom

WCS-8-20-B Watchman Steel Receiver Condensate Unit

SKU:160011

Brand: Hoffman

Hoffman
Qty Price
$1,294.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Horse Power:
?
1/3
Material: Steel
System Sq. Ft. EDR: 6000
Voltage:
?
115/208-230v
Pump Style: Simplex
Pump Capacity (GPM): 9
Receiver Capacity (Gallons): 6
Discharge Pressure (PSIG): 21

Description for Hoffman 160011

Hoffman condensate units are used to return condensate to the boiler. Applications include residential, commercial, institutional, and industrial steam heating, and industrial processing; dry cleaning plants, chemical refineries, wood pulp paper processing, textile mills, and manufacturing facilities.

Watchman Series WC & WCS

  • For 6,000, 8,000 and 12,000 sq. ft. EDR systems*
  • Available with pumps in simplex or duplex design
  • Separate NPT connections provide a secondary vent for safe operation
  • NPT drain connection
  • Double pole float switch - simplex models
  • Mechanical alternator - duplex models
  • Easy to install
  • Easy to service with vertical pull out pumps
  • 100% factory tested as a complete unit
  • Series WC includes cast iron receiver with 20 year warranty against corrosion
  • Series WCS includes steel receiver
  • Optional equipment:
    ? Inlet basket strainer
    ? Y-strainer
    ? Control panels for wall mounting
  • Pump seal maximum temperature 225°F (107°C)
  • 2" NPSH pumps capable of handing 209°F (98°C) condensate

    PLEASE NOTE: The product weighs 108 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WCS-8-20-B Watchman Steel Receiver Condensate Unit

    Q&A: Ask the Questions, share answers