WCD-30-30B-MA Watchman Cast Iron Receiver Condensate Unit with Mechanical Alternator Zoom

WCD-30-30B-MA Watchman Cast Iron Receiver Condensate Unit with Mechanical Alternator

SKU:160036

Brand: Hoffman

Hoffman
Qty Price
$4,580.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Horse Power:
?
1/3
Material: Cast Iron
Voltage:
?
115/208-230v

Description for Hoffman 160036

Hoffman condensate units are used to return condensate to the boiler. Applications include residential, commercial, institutional, and industrial steam heating, and industrial processing; dry cleaning plants, chemical refineries, wood pulp paper processing, textile mills, and manufacturing facilities.

Watchman Series WC & WCS

  • For 6,000, 8,000 and 12,000 sq. ft. EDR systems*
  • Available with pumps in simplex or duplex design
  • Separate NPT connections provide a secondary vent for safe operation
  • NPT drain connection
  • Double pole float switch - simplex models
  • Mechanical alternator - duplex models
  • Easy to install
  • Easy to service with vertical pull out pumps
  • 100% factory tested as a complete unit
  • Series WC includes cast iron receiver with 20 year warranty against corrosion
  • Series WCS includes steel receiver
  • Optional equipment:
    - Inlet basket strainer
    - Y-strainer
    - Control panels for wall mounting
  • Pump seal maximum temperature 225°F (107°C)
  • 2" NPSH pumps capable of handing 209°F (98°C) condensate

  • WCD-30-30B-MA Watchman Cast Iron Receiver Condensate Unit with Mechanical Alternator

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons