100VBFD-B 15 GPM 1/3 HP 83 Gallon Boiler Feed

100VBFD-B 15 GPM 1/3 HP 83 Gallon Boiler Feed

SKU:161004

Brand: Hoffman

Hoffman
Qty Price
$3,575.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Material: Steel
Max Temp (F): 210°F
Capacity (Gallons): 100
Horse Power:
?
1/3
Flow Rate (GPM): 15 GPM

Description for Hoffman 161004

Series VBF

  • For systems up to 27,800 sq. ft. EDR or up to 200 (149 kW) Boiler HP
  • Vertical steel receiver with mounting feet
  • Available with pumps in simplex or duplex design
  • Low height NPT inlet for easy return line piping
  • Separate NPT connections provide a secondary vent for safe operation
  • NPT drain connection
  • Float operated internal water make-up water feeder
  • 100% factory tested as a complete unit
  • Includes water level gauge with protective brass rods and shut-off valves
  • Optional equipment
  • Inlet basket strainer
  • Y-strainer
  • Control panels for wall mounting
  • Pump seal maximum temperature 250°F (121°C)
  • Pump maximum temperature 207°F (97°C) ?Model 200VBFS-30 & 200VBFD-30 210°F (99°C) ? All other Models

  • 100VBFD-B 15 GPM 1/3 HP 83 Gallon Boiler Feed

    Q&A: Ask the Questions, share answers