50HBFS-1520 15 GPM 1/3 HP 39 Gallon Boiler Feed Zoom

50HBFS-1520 15 GPM 1/3 HP 39 Gallon Boiler Feed

SKU:161051

Brand: Hoffman

Hoffman
Qty Price
$2,012.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Material: Steel
Max Temp (F): 250°F
Capacity (Gallons): 50
Horse Power:
?
1/3
Flow Rate (GPM): 15 GPM

Description for Hoffman 161051

50HBFS 1520 Boiler Feed Unit Simplex Boiler Feed Tank with single pump for steam systems up to 7,000 sq. ft. EDR., 50 gal. receiver 39 gal of storage.

  • Returns condensate to the boiler
  • Steel received with HoffGuard corrosion resistant coating
  • Low height NPT inlet for easy return line piping
  • NPT Connections for drain and secondary vent
  • Float operated internal water make-up water feeder
  • Includes water level gauge with protective brass rods and shut-off valves
  • Pump seal maximum temperature: 250°F
  • Pump maximum temperature: 210°F
  • Open drip-proof motors only 115/230-1-60

  • 50HBFS-1520 15 GPM 1/3 HP 39 Gallon Boiler Feed

    Q&A: Ask the Questions, share answers