100HBFD-1520 15 GPM 1/3 HP 83 Gallon Boiler Feed Zoom

100HBFD-1520 15 GPM 1/3 HP 83 Gallon Boiler Feed

SKU:161054

Brand: Hoffman

Hoffman
Qty Price
$3,043.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

Material: Steel
Max Temp (F): 250°F
Capacity (Gallons): 100
Horse Power:
?
1/3
Flow Rate (GPM): 15 GPM

Description for Hoffman 161054

100HBFS 1520 Boiler Feed Unit Duplex Boiler Feed Tank with single pump for steam systems up to 13,800 sq. ft. EDR, 110 gal. receiver 83 gal of usable storage

  • Returns condensate to the boiler
  • Steel received with HoffGuard corrosion resistant coating
  • Low height NPT inlet for easy return line piping
  • NPT Connections for drain and secondary vent
  • Float operated internal water make-up water feeder
  • Includes water level gauge with protective brass rods and shut-off valves
  • Pump seal maximum temperature: 250°F
  • Pump maximum temperature: 210°F
  • Open drip-proof motors only 115/230-1-60

  • 100HBFD-1520 15 GPM 1/3 HP 83 Gallon Boiler Feed

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons