200HBFD-3020 30 GPM 1/2 HP 172 Gallon Boiler Feed Zoom

200HBFD-3020 30 GPM 1/2 HP 172 Gallon Boiler Feed

SKU:161058

Brand: Hoffman

Hoffman
Qty Price
$4,229.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Material: Steel
Max Temp (F): 250°F
Capacity (Gallons): 200
Horse Power:
?
1/2
Flow Rate (GPM): 30 GPM

Description for Hoffman 161058

200HBFD 3020 Boiler Feed Unit Duplex Boiler Feed Tank with duplex pumps for steam systems up to 27,800 sq. ft. EDR, 220 gal receiver 172 gal of usable storage

  • Returns condensate to the boiler
  • Steel received with HoffGuard corrosion resistant coating
  • Low height NPT inlet for easy return line piping
  • NPT Connections for drain and secondary vent
  • Float operated internal water make-up water feeder
  • Includes water level gauge with protective brass rods and shut-off valves
  • Pump seal maximum temperature: 250°F
  • Pump maximum temperature: 210°F
  • Open drip-proof motors only 115/230-1-60

    PLEASE NOTE: The product weighs 460 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 200HBFD-3020 30 GPM 1/2 HP 172 Gallon Boiler Feed

    Q&A: Ask the Questions, share answers