616PF Stock Pump Assembly 3/4 HP 208-230/460v Zoom

616PF Stock Pump Assembly 3/4 HP 208-230/460v

SKU:180026

Brand: Hoffman

Hoffman
Qty Price
$1,629.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(1 Available)
0

Resources

Specs

Horse Power:
?
3/4
RPM: 3500
Phase: 3
Voltage:
?
208-230/460v
Max Temp (F): 250°F

Description for Hoffman 180026

616PF Stock Pump Assembly 3/4 HP 208-230/460v

Centriflo
Series C35
Centrifugal Pumps

Centrifugal Pumps are designed for use on condensate and boiler feed units. They can also be used with our Adapter Flange Kit to replace pumps on other manufacturer's condensate units.

  • Vertical mounting design conserves floor space and protects motor
  • Low NPSH required?only 2" (610mm) NPSH for Model 616PF-B
  • Precision balanced bronze impeller for vibration free operation
  • Bronze case wear rings protects casing from wear
  • Water slinger protects motor from water
  • Heavy duty ball bearing 3500 RPM motor
  • Maximum discharge pressure 40 psi (276 kPa)*
  • Maximum capacity 30 GPM (6840 LPS)*
  • Pump seal maximum temperature 250?F (121?C)
  • Pump maximum temperature:
    210F (99C) ? Model 616PF-B
    200F (93C) ? All other Models

  • 616PF Stock Pump Assembly 3/4 HP 208-230/460v

    Q&A: Ask the Questions, share answers